787951
Pilz Safety Relays, PNOZ X Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
787951 Pilz Safety Relays, PNOZ X Series, PSWZ X1P EN
MFG Item Number
787951

787951 Pilz Safety Relays, PNOZ X Series, PSWZ X1P EN

MFG Item Number
787951
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ X Series
Item #
787951
PSWZ X1P EN

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 787951
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description PSWZ X1P EN
Application Standstill Monitoring
Type PSWZ X1P
Voltage 24-240 VAC, 24-240 VDC
Power Consumption (AC) 5 VA
Power Consumption (DC) 3 W
Instantaneous Contacts 2NO
Auxiliary Contact 1NC
Termination Cage Clamp
Terminal Style Plug-In
Mounting DIN Rail
Standards EN1088, EN60204-1, EN62061, EN954-1, VDE0113-1
Semiconductor Out Signal Error, Switch Status
Approvals CCC, cUL, TUV, UL
Net Weight 0.695 lbs
Gross Weight 0.72 lbs