8170A-6501

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8170A-6501 Eaton Sensors, 70 Series, CONTROL,SELF-POWERED,115VAC, 70-SERIES
MFG Item Number
8170A-6501

8170A-6501 Eaton Sensors, 70 Series, CONTROL,SELF-POWERED,115VAC, 70-SERIES

MFG Item Number
8170A-6501
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 70 Series
Item #
8170A-6501
CONTROL,SELF-POWERED,115VAC, 70-SERIES

70 Series Information

  • .166~32 ft. Sensing Range
  • 18~130 VAC or 9~18 VDC
  • Complete Modular Sensing System
  • 12 Styles of Sensing Heads
  • 8 Styles of Control Units
The Cutler‑Hammer® 70 Series by Eaton's electrical business offers a wide choice of sensor heads, control units, output devices, logic modules, and accessories to solve virtually any problem. Sensor heads are connected by cables to the control unit, and can be mounted up to 1000 feet away. They are available in thru‑beam, reflex, diffuse reflective, fiber‑optic, curtain‑of‑light, and slot‑style optical modes. Self Contained Control Units are available in 4 circuitry types and work with all sensor heads unless noted. Output devices (required for all but Analog and optional logic modules are contained in a sealed enclosure.

Specifications

Specifications
Manufacturer Part Number 8170A-6501
Manufacturer Eaton
Product Series 70
Family Series Eaton Sensors, 70 Series
Description Eaton 70 Series Photoelectric Sensor Control Module, Photoelectric, Sensor distance: Depends on remote heads used, Die Cast Aluminum enclosure, Varies with Output Device Module, Screw Terminals, 115 Vac input
Voltage 115 VAC
Nominal Voltage 120 VAC
Approvals CSA, UL
Net Weight 3 lbs
Gross Weight 3.09 lbs