Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
81859 Brady Signs & Signage, NYC B523 6X4 PUSH 10/PK UL1994
MFG Item Number
81859

81859 Brady Signs & Signage, NYC B523 6X4 PUSH 10/PK UL1994

MFG Item Number
81859
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
81859
NYC B523 6X4 PUSH 10/PK UL1994

Series Information

Specifications

Specifications
Manufacturer Part Number 81859
Manufacturer Brady
Family Series Brady Signs & Signage
Description Push Sign, 6 H x 4 W x 0.0096 D
Background Color White
Legend Push
Material Polyester
Language English
Height 4 "
Width 6 "
Net Weight 0 lbs
Gross Weight 0.0097 lbs