Series Information
| Manufacturer Part Number | 8210G009-24/DC |
|---|---|
| Manufacturer | Asco |
| Family Series | Asco Valves - Hydraulic & Pneumatic |
| Description | Valve Unit 3/4 X 3/4 2NC Brass 11.6/F DC |
| Material | Brass |
| Air Pressure | 125 psi |
| Actuation Type | Piloted Solenoid |
| Orifice Diameter | 0.75 " |
| Enclosure | Brass |
| Valve Functionality | 2-Way, 2-Position, Normally Closed |
| Voltage | 24 VDC |
| Power Consumption | 6.1 W |
| Flow Coefficient (cV) | 5 |
| Compatible Fluid Type | Air-Inert Gas, Corrosive, Liquid, Water |
| Operating Temperature | 180 °F |
| Approvals | CE, CSA, UL |
| Comments | NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X |
| Net Weight | 2.295 lbs |
| Gross Weight | 2.445 lbs |