Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8414GL

ebm-papst, Inc. Fans

8414GL

ebm-papst, Inc. Fans
FAN, 80mm SQ X 25mm, 24VDC, 21CFM
MFG Item Number
8414GL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
8414GL
FAN, 80mm SQ X 25mm, 24VDC, 21CFM

Series Information

Specifications

Specifications
Manufacturer Part Number 8414GL
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Description FAN, 80mm SQ X 25mm, 24VDC, 21CFM 71.5mm C-C, SLEEVE BEARING 12.2in. 24AWG WIRE LEADS
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 21 CFM
Power Consumption 0.8 W
Noise Level 21 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Sleeve
Approvals CSA, UL, VDE
Net Weight 0 lbs
Gross Weight 0 lbs