Series Information
| Manufacturer Part Number | 8536SGO1V02S |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Drives |
| Description | NEMA MOTOR STARTER, SIZE 5, 270A 120V COIL |
| Phase | 3 |
| HP (Variable Torque Rating) | 200 hp |
| Amps (Variable Torque Rating) | 270 A |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Not Available |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 120 VAC |
| AC Voltage | 120 VAC |
| Frequency | 60 Hz |
| Frame Size | 5 |
| Enclosure | Open Chassis |
| Dynamic Braking | Not Available |
| Height | 17.56 " |
| Width | 8.56 " |
| Depth | 8.75 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |