861HSSR115-DD
Dwyer Instruments Relays, 861H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
861HSSR115-DD Dwyer Instruments Relays, 861H Series, Solid State Relay/SPST-No 15 Amp
MFG Item Number
861HSSR115-DD

861HSSR115-DD Dwyer Instruments Relays, 861H Series, Solid State Relay/SPST-No 15 Amp

MFG Item Number
861HSSR115-DD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 861H Series
Item #
861HSSR115-DD
Solid State Relay/SPST-No 15 Amp

861H Series Information

  • Provides reliable switching and long life operation in some of the most demanding applications, such as medical equipment, mining, oil and gas
  • Integrates an internal heat sink and internal snubber into a compact housing to save space in the panel
  • Integral tabs can be used to snap the relay onto a DIN rail or surface mount to a wall inside the panel
  • LED indicator lights give the user quick visual indication of the switch status.
  • Intrinsically safe rated for Class 1, Division 2 Groups A, B, C and D.

Specifications

Specifications
Manufacturer Part Number 861HSSR115-DD
Manufacturer Dwyer Instruments
Product Series 861H
Family Series Dwyer Instruments Relays, 861H Series
Description Solid State Relay/SPST-No 15 Amp Rating 3.5 To 32 VDC
Circuit 1NO
Mounting DIN Rail
Status Indicator Yes
Input Signal 3 VDC-50 VDC
Input Polarity DC
Current Rating 15 A
Termination Screw Terminal
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.2563 lbs
Gross Weight 0.2563 lbs