Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
86658
CTNI 12-10 .250 NOTCHED 50PK
This item cannot be canceled or returned
Description
CTNI 12-10 .250 NOTCHED 50PK
Specifications
Specifications
| Manufacturer Part Number |
86658 |
| Manufacturer |
MARS |
| Family Series |
MARS Terminals |
| Description |
CTNI 12-10 .250 NOTCHED 50PK |
| Wire Size Range |
12-10 AWG |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |