88974163
Crouzet Programmable Logic Controllers, XD26 Smart Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88974163

Crouzet Programmable Logic Controllers, XD26 Smart Series

88974163

Crouzet Programmable Logic Controllers, XD26 Smart Series
M3 XD26- 16I/10 O R 240 VAC
MFG Item Number
88974163
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, XD26 Smart Series
Item #
88974163
M3 XD26- 16I/10 O R 240 VAC

XD26 Smart Series Information

  • Highly visible blue LCD with 4 lines of 18 characters and configurable backlighting
  • Allow the use of the entire library of specific functions blocs of the software workshop
  • Extended temperature range (‑20 C to +70 c)
  • Analogue inputs 0‑10 VDC,Potentiometer,NTC,LDR (0‑20 mA/Pt100 with converters)
  • Open to XN network communication extensions,digital I/O,analogue,Pt100 extensions

Specifications

Specifications
Manufacturer Part Number 88974163
Manufacturer Crouzet
Product Series XD26 Smart
Family Series Crouzet Programmable Logic Controllers, XD26 Smart Series
Description M3 XD26- 16I/10 O R 240 VAC
Voltage 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Number of Inputs & Type 16 - Digital
Number of Outputs & Type 10 - Relay
Expandable Yes
Display Type LCD
Communication RS-232, USB
Mounting DIN Rail, Panel Mount
Maximum I/O Expansions 50
Approvals CE, CSA, GL, UL
Net Weight 0 lbs
Gross Weight 0.8488 lbs