Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8910DPA43V14 Square D Contactors, Definite Purpose Contactor Type DPA,
8910DPA43V14 Square D Contactors, Definite Purpose Contactor Type DPA,
This item cannot be canceled or returned
Description
Definite Purpose Contactor Type DPA,
Specifications
Specifications
| Manufacturer Part Number |
155708 |
| Manufacturer |
Square D |
| Family Series |
Square D Contactors |
| Description |
Definite Purpose Contactor Type DPA, 40A, 3-Poles, 24 VAC 50/60Hz |
| Nominal Coil Voltage |
24 VAC |
| Coil Voltage |
24 VAC |
| Inductive Current Rating |
40 A |
| Coil Type |
Magnetic |
| Poles |
3NO |
| Termination |
Box Lug, Quick Connect |
| Approvals |
CSA, UL |
| Net Weight |
0.0624 lbs |
| Gross Weight |
1 lb |
8910DPA43V14
Square D Contactors