8B-23
Dwyer Instruments Process Controllers, 8B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8B-23

Dwyer Instruments Process Controllers, 8B Series

8B-23

Dwyer Instruments Process Controllers, 8B Series
Temperature/Process Controller 1/8
MFG Item Number
8B-23
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 8B Series
Item #
8B-23
Temperature/Process Controller 1/8

8B Series Information

Specifications

Specifications
Manufacturer Part Number 8B-23
Manufacturer Dwyer Instruments
Product Series 8B
Family Series Dwyer Instruments Process Controllers, 8B Series
Description Temperature/Process Controller 1/8 Din Voltage Pulse/Relay Output
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type DC Current, RTD, Thermocouple, Volts DC
Output Type Relay, Voltage Pulse
Number of Outputs 2
Display Type LED
Case Size 1/8 DIN
Control Loops On/Off, PID
Approvals CE, cULus
Net Weight 0.75 lbs
Gross Weight 0.75 lbs