Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8LT7FLE3 Lovato Visual Signaling Devices, Illuminated Unit Flash Green115Vac
8LT7FLE3 Lovato Visual Signaling Devices, Illuminated Unit Flash Green115Vac
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Illuminated Unit Flash Green115Vac
Specifications
Specifications
| Manufacturer Part Number |
8LT7FLE3 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Visual Signaling Devices |
| Description |
Illuminated Unit Flash Green115Vac |
| Number of Tiers |
1 |
| Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Function |
Flashing |
| Lamp Type |
Xenon Strobe |
| Audible Alarm |
None |
| Stack Configuration |
Green |
| Mounting |
Surface |
| Base |
Polycarbonate |
| Approvals |
CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0.022 lbs |
| Gross Weight |
0.022 lbs |
8LT7FLE3
Lovato Visual Signaling Devices