9001KS11B
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9001KS11B Square D Switches, Harmony 9001K Series, Selector Switch 30 Mm
MFG Item Number
371061

9001KS11B Square D Switches, Harmony 9001K Series, Selector Switch 30 Mm

MFG Item Number
371061
Item Number
9001KS11B
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KS11B
Selector Switch 30 Mm

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 371061
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Selector Switch 30 Mm
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Approvals CCN, CE, CSA, UL
Net Weight 0.24 lbs
Gross Weight 0.265 lbs
Alternatives
HT8JAH3A
HT8JAH3A
Eaton Switches, HT800 Series