Series Information
| Manufacturer Part Number | 494922 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Power Distribution Blocks |
| Description | Miniature Power Distribution Block, 115A-90A (Cu-Al), 600VAC, 3-Pole |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 115 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 14-2 AWG |
| Output Wire Range | 14-2 AWG |
| Cover Included | No |
| Composition | Phenolic |
| Color | Black |
| Approvals | CE, CSA, UL |
| Net Weight | 0.195 lbs |
| Gross Weight | 0.195 lbs |