Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
95371 Brady Signs & Signage, B555 10X14 RED/BLK/WHT
MFG Item Number
95371

95371 Brady Signs & Signage, B555 10X14 RED/BLK/WHT

MFG Item Number
95371
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
95371
B555 10X14 RED/BLK/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 95371
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Authorized Personnel Only Sign, 10 H x 14 W x 0.035 D
Type Security/Admittance Signs
Background Color White
Header Danger
Legend Authorized Personnel Only
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs