9681X-2CC-2
Barksdale Control Products Pressure Switches, 9681x Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9681X-2CC-2 Barksdale Control Products Pressure Switches, 9681x Series, Switch,Sealed Piston,Explosion Proof
MFG Item Number
9681X-2CC-2

9681X-2CC-2 Barksdale Control Products Pressure Switches, 9681x Series, Switch,Sealed Piston,Explosion Proof

MFG Item Number
9681X-2CC-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 9681x Series
Item #
9681X-2CC-2
Switch,Sealed Piston,Explosion Proof

9681x Series Information

  • Dia‑Seal/Piston Sensor
  • ATEX Approved
  • NACE Compliant
Barksdale's 9681x series is an explosion proof compact pressure switch. The 9681x series offers a SPDT or a DPDT switch, and is safe to adjust during operation. Typical life for these switches is 2.5 million cycles. They have an accuracy of plus or minus 2 percent of full scale.

Specifications

Specifications
Manufacturer Part Number 9681X-2CC-2
Manufacturer Barksdale Control Products
Product Series 9681x
Family Series Barksdale Control Products Pressure Switches, 9681x Series
Description Switch,Sealed Piston,Explosion Proof
Decreasing Pressure 5-125 psi
Increasing Pressure 7-150 psi
Contact Type DPDT
Ambient Temperature -4-104 °F
Seal Yes
Protection Rating NEMA 4X, NEMA 7, NEMA 9
Connection Port: 1/4 NPT Female
Material Stainless Steel
Gauge Proof Pressure 500 psig
Net Weight 1.915 lbs
Gross Weight 2.15 lbs