Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9808 KB Electronics Miscellaneous, Knob, Black, Set Screw, A44007
9808 KB Electronics Miscellaneous, Knob, Black, Set Screw, A44007
This item cannot be canceled or returned
Description
Knob, Black, Set Screw, A44007
Specifications
Specifications
| Manufacturer |
KB Electronics |
| Family Series |
KB Electronics Miscellaneous |
| Manufacturer Part Number |
9808 |
| Description |
Knob, Black, Set Screw, A44007 |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.01 lbs |
9808
KB Electronics Miscellaneous