985GP-09
Marathon Special Products Terminal Blocks, 985GP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
985GP-09 Marathon Special Products Terminal Blocks, 985GP Series, Terminal Block, 9-P, 85A/600V Max,
MFG Item Number
985GP09

985GP-09 Marathon Special Products Terminal Blocks, 985GP Series, Terminal Block, 9-P, 85A/600V Max,

MFG Item Number
985GP09
Item Number
985GP-09
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 985GP Series
Item #
985GP-09
Terminal Block, 9-P, 85A/600V Max,

985GP Series Information

  • 85 Amps
  • 600 Volts AC/DC
  • Screws, Steel, Tin Plated
  • #4 to #18 AWG Wire Range

Specifications

Specifications
Manufacturer Part Number 985GP09
Manufacturer Marathon Special Products
Product Series 985GP
Family Series Marathon Special Products Terminal Blocks, 985GP Series
Description Terminal Block, 9-P, 85A/600V Max, Accepts 4-18AWG Wire, UL1059, Box Lug Terminals
Number of Poles 9
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 18-4 AWG
Current Rating 85 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 15.88 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.18 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Comments Deadfront Type
Net Weight 0 lbs
Gross Weight 0 lbs