9BSS
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9BSS Eaton's Crouse-Hinds series Conduit Mounts, 4 RGD 4 EMT STAINLESS STEEL HANGER
MFG Item Number
9BSS

9BSS Eaton's Crouse-Hinds series Conduit Mounts, 4 RGD 4 EMT STAINLESS STEEL HANGER

MFG Item Number
9BSS
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
9BSS
4 RGD 4 EMT STAINLESS STEEL HANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 9BSS
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series rigid/IMC conduit hanger, EMT and rigid/IMC, 4 EMT conduit size, 301 stainless steel, 4 rigid conduit size, With bolt
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit
Composition Stainless Steel
EMT Size (in) 4 "
Rigid Size (in) 4 "
Net Weight 0.44 lbs
Gross Weight 0.44 lbs