Series Information
| Manufacturer Part Number | 9F60BHH905 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage Potential Transformer Fuse 15500VAC 0.5A Ferrule Series: BHH Visual Indicator Amp-Trap |
| Fuse Type | Transformer Protection |
| Current Rating | 0.5 A |
| AC Voltage | 15,500 VAC |
| Body Length | 12.88 " |
| Diameter | 1.56 " |
| Net Weight | 1.8 lbs |
| Gross Weight | 1.8 lbs |