A10-LA2
Dongan Electric Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A10-LA2

Dongan Electric Manufacturing Transformers

A10-LA2

Dongan Electric Manufacturing Transformers
Transformer, Ignition, 120 Pri, 10,
MFG Item Number
A10-LA2
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
A10-LA2
Transformer, Ignition, 120 Pri, 10,

Series Information

Specifications

Specifications
Manufacturer Part Number A10-LA2
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Description Transformer, Ignition, 120 Pri, 10, 000 Sec
Output 250 VA
Primary Voltage 120 V
Secondary Voltage 10,000 V
Approvals cULus
Comments Universal
Net Weight 12.445 lbs
Gross Weight 13.58 lbs