Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A19AAT-2C Johnson Controls Controllers, A19 Thermostat for Portable Cooling Series, Remote Bulb Temp Control
MFG Item Number
A19AAT-2C
A19AAT-2C Johnson Controls Controllers, A19 Thermostat for Portable Cooling Series, Remote Bulb Temp Control
MFG Item Number
A19AAT-2C
This item cannot be canceled or returned
Description
Controllers, A19 Thermostat for Portable Cooling Series
A19 Thermostat for Portable Cooling Series Information
- 6‑Foot Extension Cord with Piggyback Style Plug
- Remote Sensing Bulb with 6 ft (1.8 M) Capillary Tube
- NEMA 1 Enclosure
- Chain Mount
The A19 Series Thermostat is a sturdy compact thermostat designed especially for temporary installations.
Specifications
Specifications
| Manufacturer Part Number |
A19AAT-2C |
| Manufacturer |
Johnson Controls |
| Product Series |
A19 Thermostat for Portable Cooling |
| Family Series |
Johnson Controls Controllers, A19 Thermostat for Portable Cooling Series |
| Description |
Remote Bulb Temp Control |
| Type |
Remote Bulb |
| Operating Temperature |
140 °F |
| AC Voltage |
120 V |
| Output |
1 SPST |
| Setpoint Temp Range |
20-80 °F |
| Differential Temperature |
3.5 °F |
| Length |
6 ' |
| Comments |
With Chain Mount and Drop Cord Connection |
| Net Weight |
1.57 lbs |
| Gross Weight |
1.915 lbs |
A19AAT-2C
Johnson Controls Controllers, A19 Thermostat for Portable Cooling Series