A4J200

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A4J200 Mersen Fuses, A4J Series, Fuse A4J - Class J - Fast-Acting
MFG Item Number
A4J200

A4J200 Mersen Fuses, A4J Series, Fuse A4J - Class J - Fast-Acting

MFG Item Number
A4J200
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, A4J Series
Item #
A4J200
Fuse A4J - Class J - Fast-Acting

A4J Series Information

  • 1~600 Amps
  • 600 VAC
  • 300 VDC
  • Center Bolted
  • UL, CSA, IEC Approvals
A4J Class J fuses deliver excellent current‑limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current‑limiting capability. A4J fuses are typically used for capacitors, loadcenters, panelboards, switchboards, bus duct, feeder circuits, circuit breakers, lighting, and heating.

Specifications

Specifications
Manufacturer Part Number A4J200
Manufacturer Mersen
Product Series A4J
Family Series Mersen Fuses, A4J Series
Description Fuse A4J - Class J - Fast-Acting 600VAC 300VDC 200A Blade Amp-Trap
Fuse Type UL Class J
Current Rating 200 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class J
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Approvals CE, CSA, UL
Net Weight 0.8 lbs
Gross Weight 0.754 lbs
Alternatives
JKS-200
JKS-200
Eaton's Bussmann series Fuses, JKS Series
0JLS200.X
0JLS200.X
Littelfuse Fuses, JLS Series