Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Johnson Controls Controllers, A70 4 Wire 2 Circuit Control Series
A70KA-1C
Johnson Controls Controllers, A70 4 Wire 2 Circuit Control Series
Two Circuit Temp Control; 100/170F;
This item cannot be canceled or returned
Description
Controllers, A70 4 Wire 2 Circuit Control Series
Two Circuit Temp Control; 100/170F;
A70 4 Wire 2 Circuit Control Series Information
Automatic or Manual Reset Models Long‑Life, Snap‑Acting Contacts The A70 Series Temperature Control incorporates a vapor‑charged sensing element. The A70G, A70H, and A70K have a four‑wire, two‑circuit contact block that contains two isolated sets of contacts. The contacts are designed so that when the main contact opens, the auxiliary contact closes. Typical applications include energizing an indicator light after a low temperature cutout on a ventilating system
Specifications
Specifications
Manufacturer Part Number
A70KA-1C
Manufacturer
Johnson Controls
Product Series
A70 4 Wire 2 Circuit Control
Family Series
Johnson Controls Controllers, A70 4 Wire 2 Circuit Control Series
Description
Two Circuit Temp Control; 100/170F; Diff 8 Fixed; 1No/1Nc Main Open High; 3/8 X 10in. Bulb; 6ft. Cap
Type
Remote Bulb
Operating Temperature
240 °F
AC Voltage
120 V, 240 V
Output
1 DPDT
Setpoint Temp Range
100-170 °F
Length
6 '
Comments
Manual Reset
Net Weight
2.19 lbs
Gross Weight
2.18 lbs
A70KA-1C
Johnson Controls Controllers, A70 4 Wire 2 Circuit Control Series