Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABGD-300 IDEC Switches, Pushbutton Operator, Mom, Mushroom,
ABGD-300 IDEC Switches, Pushbutton Operator, Mom, Mushroom,
This item cannot be canceled or returned
Description
Pushbutton Operator, Mom, Mushroom,
Specifications
Specifications
| Manufacturer Part Number |
ABGD-300 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pushbutton Operator, Mom, Mushroom, Inclft.s Full Shroud, Non-Ill, 30mm Mounting, for Use w/40mm Mushroom |
| Type |
Pushbutton Operator |
| Shape |
Mushroom |
| Comments |
Momentary |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.29 lbs |