AC1575
Appleton Light Fixtures, A-51 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AC1575 Appleton Light Fixtures, A-51 Series, A-51 FIXTURE 150W UNIT-PACK
MFG Item Number
AC1575

AC1575 Appleton Light Fixtures, A-51 Series, A-51 FIXTURE 150W UNIT-PACK

MFG Item Number
AC1575
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, A-51 Series
Item #
AC1575
A-51 FIXTURE 150W UNIT-PACK

A-51 Series Information

  • Light Fixtures
  • Style: Globe
  • Approvals: UL; CSA
  • Fixture Material: Aluminum
  • Incandescent
Light fixtures in the globe style which are crafted from aluminum. Can be used in both commercial and industrial applications for a source of incandescent light.

Specifications

Specifications
Manufacturer Part Number AC1575
Manufacturer Appleton
Product Series A-51
Family Series Appleton Light Fixtures, A-51 Series
Description Appleton UNILETS A-51 Series Incandescent Factory Sealed Luminaire Without Guard, Fixture Type: Ceiling Mount, Lamp Type: 150 - 300 WTT A23/PS25 Medium Incandescent, Lamp Wattage: 150 - 300 WTT, Number Of Lamps: 1, Material: Malleable Iron Mounting Hood
Lamp Included Yes
Style Globe
Material Aluminum
Lamp Type Incandescent
Power 150-300 W
Hub Size 3/4 "
Mounting Ceiling
Wet Locations Yes
Approvals CSA, UL
Net Weight 12.04 lbs
Gross Weight 12.04 lbs