ACT-MI04-24VAC
Dwyer Instruments Dampers, ACT Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ACT-MI04-24VAC Dwyer Instruments Dampers, ACT Series, NEMA 7X Modulating 2 Limit Switches
MFG Item Number
ACT-MI04-24VAC

ACT-MI04-24VAC Dwyer Instruments Dampers, ACT Series, NEMA 7X Modulating 2 Limit Switches

MFG Item Number
ACT-MI04-24VAC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, ACT Series
Item #
ACT-MI04-24VAC
NEMA 7X Modulating 2 Limit Switches

ACT Series Information

The W.E. Anderson Series ACT Actuators are available in either pneumatic or electric models. The wide range of torques and voltages means there is an actuator for almost any application. The standard ISO 5211 mounting configuration makes installation to any valve or damper quick and simple. W.E. Anderson pneumatic ACT models are a compact rack‑and‑pinion design with a symmetrical structure that ensures fast and steady action, high precision and high output power.

Product Applications
  • Designed for quarter turn valve or damper control


Specifications

Specifications
Manufacturer Part Number ACT-MI04-24VAC
Manufacturer Dwyer Instruments
Product Series ACT
Family Series Dwyer Instruments Dampers, ACT Series
Description NEMA 7X Modulating 2 Limit Switches 24 VAC 400 Lb-In
Control Signal Modulating 24 VAC
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring Return
Torque Rating 400 lb-in
NEMA Rating NEMA 7
Internal Aux Switches 0
Electrical Connection Cable
Operating Temperature -40-140 °F
Net Weight 0 lbs
Gross Weight 0 lbs