AD.M20.NPT1/2.SS.C.15.K01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AD.M20.NPT1/2.SS.C.15.K01 Pepperl Fuchs Fittings, Adapter, Metric Male to NPT Female,
MFG Item Number
400939

AD.M20.NPT1/2.SS.C.15.K01 Pepperl Fuchs Fittings, Adapter, Metric Male to NPT Female,

MFG Item Number
400939
Item Number
AD.M20.NPT1/2.SS.C.15.K01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
AD.M20.NPT1/2.SS.C.15.K01
Adapter, Metric Male to NPT Female,

Series Information

Specifications

Specifications
Manufacturer Part Number 400939
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Fittings
Description Adapter, Metric Male to NPT Female, M20 to NPT1/2 Inch, Stainless Steel
Connection Type Male/Female
External Thread M20
Internal Thread 1/2 NPT
Length 1.34 "
Material Stainless Steel
Composition Metallic
Hazardous Location Yes
Net Weight 0.115 lbs
Gross Weight 0.14 lbs