Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Advantech Programmable Logic Controllers
ADAM-5000L/TCP-BE
Advantech Programmable Logic Controllers
4-Slot Ethernet-based Distributed DA&C S
MFG Item Number
ADAM-5000L/TCP-BE
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
4-Slot Ethernet-based Distributed DA&C S
Specifications
Specifications
| Manufacturer Part Number |
ADAM-5000L/TCP-BE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Programmable Logic Controllers |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Display Type |
I/O Indicator LEDs |
| Communication |
RS-485 |
| Mounting |
Rack Mount |
| Approvals |
CE, FCC |
| Net Weight |
1.075 lbs |
| Gross Weight |
1.775 lbs |
ADAM-5000L/TCP-BE
Advantech Programmable Logic Controllers