Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADE6CN0752NPSCN Eaton's Crouse-Hinds series Cable Entries, BARRIER ARM GLAND IP66/68 NI PL NPT 3/4
MFG Item Number
ADE6CN0752NPSCN
ADE6CN0752NPSCN Eaton's Crouse-Hinds series Cable Entries, BARRIER ARM GLAND IP66/68 NI PL NPT 3/4
MFG Item Number
ADE6CN0752NPSCN
This item cannot be canceled or returned
Description
BARRIER ARM GLAND IP66/68 NI PL NPT 3/4
Specifications
Specifications
| Manufacturer Part Number |
ADE6CN0752NPSCN |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Cable Entries |
| Description |
Eaton ADE 6FC, Armoured Barrier, Nickel-plated Brass, 3/4, 2 M, 12-21 |
| Hub Size |
3/4 NPT |
| Number of Cables |
1 |
| Cable Style |
Armored |
| Angle |
Straight |
| Split Frame |
No |
| Type |
Cable Glands |
| Composition |
Metallic |
| Material |
Brass |
| Hazardous Location |
Yes |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.605 lbs |
ADE6CN0752NPSCN
Eaton's Crouse-Hinds series Cable Entries