Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ADJUSTABLE FREQUENCY DRIVES POWERXL DM1 SERIES EATON MANUAL

Volume 6—Solid-State Motor Control CA08100007E—January 2021 www.eaton.com V6-T2-9
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2.2
Adjustable Frequency Drives
PowerXL DM1 Series
PowerXL DM1 Series
Contents
Description Page
PowerXL DM1 Series
Catalog Number Selection . . . . . . . . . . . . . . . . V6-T2-10
Product Selection . . . . . . . . . . . . . . . . . . . . . . . V6-T2-11
Accessories . . . . . . . . . . . . . . . . . . . . . . . . . . . V6-T2-13
Technical Data and Specifications . . . . . . . . . . V6-T2-14
Dimensions . . . . . . . . . . . . . . . . . . . . . . . . . . . V6-T2-16
Product Description
The DM1 and DM1 PRO
microdrives are part of
Eaton’s next generation
PowerXL Series of adjustable
frequency drives specifically
engineered for today’s more
demanding commercial and
industrial applications. The
power unit makes use of
the most sophisticated
semiconductor technology
and a highly modular
construction that can be
flexibly adapted to meet the
customer’s needs. The
control module was designed
to include today’s standard
communication protocols
and I/O while still having the
modularity to add additional
option cards. Eaton’s
patented Active Energy
Control
®
is also a standard
feature on DM1 drives,
offering customers
increased efficiency, safety
and reliability. These drives
continue the tradition of
robust performance and
raise the bar on features
and functionality, ensuring
the best solution at the
right price.
Features
Brake chopper standard
Dual overload ratings:
110% variable torque (I
L
)
150% constant torque (I
H
)
Control logic can be
powered from an external
auxiliary control panel—
internal drive functions and
fieldbus if necessary
Open Type/IP00 or IP20 or
Type 1/IP21 accessory kit
enclosures available
Standard I/O:
4DI, 1AI, 1AO 2FC relays
Integrated input surge
protection
Standard communications:
DM1 PRO EtherNet/IP,
Modbus TCP, BACnet/IP
DM1 and DM1 PRO
Modbus RTU, BACnet
MS/TP, Bluetooth
EMI/RFI filters optional on
all drives—meets EMC
Category C2
Seamless integration into
EtherNet/IP networks via
EIP-Assist I/O tag-
generation tool
SNTP time clock supports
internet time stamping of
faults
One expansion port for
additional communication
protocols as necessary
Remote graphic LCD
display and keypad
supports simple menu
navigation as well as
on-screen diagnostics
and troubleshooting
LOCAL/REMOTE
operation from keypad
Conformal-coated control
and power boards standard
Safe Torque Off (STO)
built-in with functional
safety SIL2 Certification
Software
Active Energy Control
minimizes energy losses in
your motor, resulting in
industry-leading energy
efficiency for your
application
Quick Start Wizard upon
initial power-up supports
fast, easy installation
Standard applications:
Standard
Fan
Pump
Multi-purpose
Copy/paste functionality on
drive keypad allows for fast
setup of multiple drives
using remote keypad
Pre-programmed I/O
supports fast, easy
installation for most
applications
Advanced PC Tool with
diagnostic capabilities
Standards and
Certifications
IEC/EN 61800-5-1
Immunity: IEC/EN 61800-3,
UL-61800-5,
IEC/EN 61800-5-2,
Category C2
cUL
UL
CE
IEC 61508
C-Tick
EN 62061
RoHS
EN ISO 13849-1
EAC
Plenum rated
V6-T2-10 Volume 6—Solid-State Motor Control CA08100007E—January 2021 www.eaton.com
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2.2
Adjustable Frequency Drives
PowerXL DM1 Series
Catalog Number Selection
PowerXL DM1 Series Drives
Control Options
B = No STO and no ethernet communications
S = STO SI L2 and EtherNet/IP, Modbus TCP onboard
Device Series
M = Machinery
Basic Naming
D =Drive
Output Current Rating (Single-Phase)
100–120 V 200–240 V
1D6 = 1.6 A, 0.25 hp, 0.18 kW
3D0 = 3.0 A, 0.5 hp, 0.37 kW
4D8 = 4.8 A, 1.0 hp, 0.75 kW
6D9 = 6.9 A, 1.5 hp, 1.1 kW
1D6 = 1.6 A, 0.25 hp, 0.18 kW
3D0 = 3.0 A, 0.5 hp, 0.27 kW
4D8 = 4.8 A, 1.0 hp, 0.75 kW
7D8 = 7.8 A, 2.0 hp, 1.5 kW
011 = 11 A, 3.0 hp, 2.2 kW
017 = 17.5 A, 5.0 hp, 4.0 kW
Product Generation
1 = First generation
IP Rating
20 =IP20
Internal Brake Chopper
B = Brake chopper
N = No brake chopper
Internal EMC Filter
E = Internal EMC filter
N = No EMC filter
Phase Reference
1 = Single-phase input/single-phase output
3 = Three-phase input/three-phase output
Input/Output Voltage Rating
1 = 115 V (100–120 V, +10%/–15%)
2 = 230 V (200–240 V, +10%/–15%)
4 = 400 V (380–480 V, +10%/–15%)
5 = 575 V (525–600 V, +10%/–15%)
Output Current Rating (Three-Phase)
200–240 V 380–480 V 525–600 V
1D6 = 1.6 A, 0.25 hp, 0.18 kW
3D0 = 3.0 A, 0.5 hp, 0.37 kW
4D8 = 4.8 A, 1.0 hp, 0.75 kW
7D8 = 7.8 A, 2.0 hp, 1.5 kW
011 = 11 A, 3.0 hp, 2.2 kW
017 = 17.5 A, 5.0 hp, 4.0 kW
025 = 25.3 A, 7.5 hp, 5.5 kW
032 = 32.2 A, 10 hp, 7.5 kW
048 = 48.3 A, 15 hp, 11 kW
1D5 = 1.5 A, 0.5 hp, 0.37 kW
2D2 = 2.2 A, 1 hp, 0.75 kW
4D3 = 4.3 A, 2 hp, 1.5 kW
5D6 = 5.6 A, 3 hp, 2.2 kW
7D6 = 7.6 A, 5 hp, 3 kW
012 = 12 A, 7.5 hp, 5.5 kW
016 = 16 A, 10 hp, 7.5 kW
023 = 23 A, 15 hp, 11 kW
031 = 31 A, 20 hp, 15 kW
038 = 38 A, 25 hp, 18.5 kW
4D5 = 4.5 A, 3 hp, 2.2 kW
7D5 = 7.5 A, 5 hp, 3 kW
010 = 10 A, 7.5 hp, 5.5 kW
013 = 13.5 A, 10 hp, 7.5 kW
018 = 18 A, 15 hp, 11 kW
022 = 22 A, 20 hp, 15 kW
Region
Blank =US
EM =EMEA
AP = APAC
D M 1 - 3 4 4D3 E B -S 20 S -
Display Option
N =No display
S = Multi-segment LCD display
Volume 6—Solid-State Motor Control CA08100007E—January 2021 www.eaton.com V6-T2-11
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2.2
Adjustable Frequency Drives
PowerXL DM1 Series
Product Selection
PowerXL DM1 Series Drives
230 V—Three-Phase Input
480 V—Three-Phase Input
PowerXL DM1 PRO Series Drives
115 V—Single-Phase Input
230 V—Single-Phase Input
Constant Torque (CT)/High Overload (I
H
) Variable Torque (VT)/Low Overload (I
L
)
Frame
Size
230 V, 50 Hz
kW Rating
230 V, 60 Hz
hp
Current
A
230 V, 50 Hz
kW Rating
230 V, 60 Hz
hp
Current
A
Catalog Number
FR1 0.18 0.25 1.6 0.37 0.5 2.5 DM1-321D6_B-N20B
0.37 0.5 3 0.75 1 4.8 DM1-323D0_B-N20B
0.75 1 4.8 1.5 2 7.8 DM1-324D8_B-N20B
1.5 2 7.8 2.2 3 11 DM1-327D8_B-N20B
FR2 2.2 3 11 4 5 17.5 DM1-32011_B-N20B
4 5 17.5 5.5 7.5 25.3 DM1-32017_B-N20B
FR3 5.5 7.5 25.3 7.5 10 32.2 DM1-32025_B-N20B
FR4 7.5 10 32.2 11 15 48.3 DM1-32032_B-N20B
11 15 48.3 15 20 62.1 DM1-32048_B-N20B
Constant Torque (CT)/High Overload (I
H
) Variable Torque (VT)/Low Overload (I
L
)
Frame
Size
480 V, 50 Hz
kW Rating
480 V, 60 Hz
hp
Current
A
480 V, 50 Hz
kW Rating
480 V, 60 Hz
hp
Current
A
Catalog Number
FR1 0.37 0.5 1.5 0.75 1 2.2 DM1-341D5_B-N20B
0.75 1 2.2 1.5 2 4.3 DM1-342D2_B-N20B
1.5 2 4.3 2.2 3 5.6 DM1-344D3_B-N20B
2.2 3 5.6 3 5 7.6 DM1-345D6_B-N20B
FR2 3 5 7.6 5.5 7.5 12 DM1-347D6_B-N20B
5.5 7.5 12 7.5 10 16 DM1-34012_B-N20B
7.5 10 16 11 15 23 DM1-34016_B-N20B
FR3 11 15 23 15 20 31 DM1-34023_B-N20B
FR4 15 20 31 18.5 25 38 DM1-34031_B-N20B
18.5 25 38 22 30 46 DM1-34038_B-N20B
Constant Torque (CT)/High Overload (I
H
) Variable Torque (VT)/Low Overload (I
L
)
Frame
Size
230 V, 50 Hz
kW Rating
230 V, 60 Hz
hp
Current
A
230 V, 50 Hz
kW Rating
230 V, 60 Hz
hp
Current
A
Catalog Number
FR1 0.18 0.25 1.6 0.37 0.5 2.5 DM1-111D6_B-S20S
0.37 0.5 3 0.75 1 4.8 DM1-113D0_B-S20S
FR2 0.75 1 4.8 1.1 1.5 6.9 DM1-114D8_B-S20S
1.1 1.5 6.9 1.5 2 7.8 DM1-116D9_B-S20S
Constant Torque (CT)/High Overload (I
H
) Variable Torque (VT)/Low Overload (I
L
)
Frame
Size
230 V, 50 Hz
kW Rating
230 V, 60 Hz
hp
Current
A
230 V, 50 Hz
kW Rating
230 V, 60 Hz
hp
Current
A
Catalog Number
FR1 0.18 0.25 1.6 0.37 0.5 2.5 DM1-121D6_B-S20S
0.37 0.5 3 0.75 1 4.8 DM1-123D0_B-S20S
0.75 1 4.8 1.5 2 7.8 DM1-124D8_B-S20S
FR2 1.5 2 7.8 2.2 3 11 DM1-127D8_B-S20S
2.2 3 11 4 5 17.5 DM1-12011_B-S20S
FR3 4 5 17.5 5.5 7.5 25.3 DM1-12017_B-S20S
DM1-32_
DM1-34_
DM1-11_
DM1-12_
V6-T2-12 Volume 6—Solid-State Motor Control CA08100007E—January 2021 www.eaton.com
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2.2
Adjustable Frequency Drives
PowerXL DM1 Series
PowerXL DM1 PRO Series Drives
230 V—Three-Phase Input
480 V—Three-Phase Input
575 V—Three-Phase Input
Constant Torque (CT)/High Overload (I
H
) Variable Torque (VT)/Low Overload (I
L
)
Frame
Size
230 V, 50 Hz
kW Rating
230 V, 60 Hz
hp
Current
A
230 V, 50 Hz
kW Rating
230 V, 60 Hz
hp
Current
A
Catalog Number
FR1 0.18 0.25 1.6 0.37 0.5 2.5 DM1-321D6_B-S20S
0.37 0.5 3 0.75 1 4.8 DM1-323D0_B-S20S
0.75 1 4.8 1.5 2 7.8 DM1-324D8_B-S20S
1.5 2 7.8 2.2 3 11 DM1-327D8_B-S20S
FR2 2.2 3 11 4 5 17.5 DM1-32011_B-S20S
4 5 17.5 5.5 7.5 25.3 DM1-32017_B-S20S
FR3 5.5 7.5 25.3 7.5 10 32.2 DM1-32025_B-S20S
FR4 7.5 10 32.2 11 15 48.3 DM1-32032_B-S20S
11 15 48.3 15 20 62.1 DM1-32048_B-S20S
Constant Torque (CT)/High Overload (I
H
) Variable Torque (VT)/Low Overload (I
L
)
Frame
Size
480 V, 50 Hz
kW Rating
480 V, 60 Hz
hp
Current
A
480 V, 50 Hz
kW Rating
480 V, 60 Hz
hp
Current
A
Catalog Number
FR1 0.37 0.5 1.5 0.75 1 2.2 DM1-341D5_B-S20S
0.75 1 2.2 1.5 2 4.3 DM1-342D2_B-S20S
1.5 2 4.3 2.2 3 5.6 DM1-344D3_B-S20S
2.2 3 5.6 3 5 7.6 DM1-345D6_B-S20S
FR2 3 5 7.6 5.5 7.5 12 DM1-347D6_B-S20S
5.5 7.5 12 7.5 10 16 DM1-34012_B-S20S
7.5 10 16 11 15 23 DM1-34016_B-S20S
FR3 11 15 23 15 20 31 DM1-34023_B-S20S
FR4 15 20 31 18.5 25 38 DM1-34031_B-S20S
18.5 25 38 22 30 46 DM1-34038_B-S20S
Constant Torque (CT)/High Overload (I
H
) Variable Torque (VT)/Low Overload (I
L
)
Frame
Size
575 V, 50 Hz
kW Rating
575 V, 60 Hz
hp
Current
A
575 V, 50 Hz
kW Rating
575 V, 60 Hz
hp
Current
A
Catalog Number
FR2
0.75 1 1.7 1.5 2 2.7 DM1-351D7NB-S20S
1.5 2 2.7 2.2 3 4.5 DM1-352D7NB-S20S
2.2 3 4.5 3 5 7.5 DM1-354D5NB-S20S
3 5 7.5 5.5 7.5 10 DM1-357D5NB-S20S
5.5 7.5 10 7.5 10 13.5 DM1-35010NB-S20S
FR3
7.5 10 13.5 11 15 18 DM1-35013NB-S20S
FR4
11 15 18 15 20 22 DM1-35018NB-S20S
15 20 22 18.5 25 27 DM1-35022NB-S20S
DM1-32_
DM1-34_
DM1-35_
Volume 6—Solid-State Motor Control CA08100007E—January 2021 www.eaton.com V6-T2-13
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2.2
Adjustable Frequency Drives
PowerXL DM1 Series
Accessories
PowerXL Series—DM1 NEMA 1 Conversion Kits
PowerXL Series—DM1 Communication Card Kit
PowerXL Series—DM1 Remote Keypad Kit
PowerXL Series—DM1 Demo Units
Power Xpert inControl Software
Wiring Diagram
PowerXL Series—DM1 Control Wiring Diagram
Notes
The above wiring demonstrates a SINK configuration. It is important that CMA is wired to ground (as shown by dashed line). If a SOURCE configuration is desired, wire 24 V to CMA and close
the inputs to ground. When using the +10 V for AI1, it is important to wire AI1– to ground (as shown by dashed line). If using +10 V for AI1, terminals 9 and 10 need to be jumpered together.
1
AI1+ support 10 K potentiometer.
Description Catalog Number
DM1 FR1 NEMA 1 kit DXM-ACC-ER1N1KIT
DM1 FR2 NEMA 1 kit DXM-ACC-ER2N1KIT
DM1 FR3 NEMA 1 kit DXM-ACC-ER3N1KIT
DM1 FR4 NEMA 1 kit DXM-ACC-ER4N1KIT
Description Catalog Number
DG1 SmartWire™ communication card and module IP20 DXG-NET-SWD-IP20
DG1 SmartWire communication card and module IP54 DXG-NET-SWD-IP54
DM1 PROFIBUS communications card DXM-NET-PROFIBUS
DM1 CANopen communications card DXM-NET-CANOPEN
Description Catalog Number
Remote keypad DXG-KEY-LCD
Remote keypad mounting holder DXG-KEY-HOLDER
DG1 remote keypad kit (3.0 m cable) DXG-KEY-RMTKIT
DG1 remote keypad mounting holder only—bulk pack (99) DXG-KEY-HOLDER-BP
Description Catalog Number
Demo case DM1 PRO DM1-DEMO
Description Catalog Number
PC cable DXG-CBL-PCCABLE
External Wiring Pin Signal Name Signal Default Setting Description
1 DI1 Digital input 1 Run forward Starts the motor in the forward direction
2 DI2 Digital input 2 Run reverse Start the motor in the reverse direction
3 DI3 Digital input 3 External fault Triggers a fault in the drive
4 DI4 Digital input 4 Fault reset Resets active faults in the drive
5 CMA DI1 to DI4 common Grounded Allows for sourced input
6 A RS-485 signal A Fieldbus communication (Modbus RTU, BACNet)
7 B RS-485 signal B Fieldbus communication (Modbus RTU, BACNet)
8AI1+
1
Analog input 1 0–10 V Voltage speed reference (programmable to 4 mA to 20 mA)
9 AI1– Analog input 1 ground Analog input 1 common (ground)
10 GND I/O signal ground I/O ground for reference and control
11 AO1+ Analog output 1 Output frequency Shows output frequency to motor 0–60 Hz (4 mA to 20 mA)
12 GND I/O signal ground I/O ground for reference and control
13 10 V 10 Vdc reference output 10.3 Vdc ±3% 10 Vdc reference voltage
14 24 V 24 Vdc control output 24 Vdc In/Out Control voltage input/output (100 mA max.)
15 STO1 Safe torque Off 1 Safe torque Off 1 input
16 STO2 Safe torque Off 2 Safe torque Off 2 input
17 STO_COM Safe torque common Safe torque Off common
18 R1NO Relay 1 normally open Run Changes state when the drive is in the run state
19 R1CM Relay 1 common
20 R1NC Relay 1 normally closed
21 R2NO Relay 2 normally open Fault Changes state when the drive is in the fault state
22 R2CM Relay 2 common
Default Default
SW1
OFF ON
1RES OFF RES ON
SW2
OFF
1
ON
CMA
2
3
AI–
AI 0 ~ 10 V
GND
GND CMA
AI–
AI 4 ~ 20 mA
GND
GND
V6-T2-14 Volume 6—Solid-State Motor Control CA08100007E—January 2021 www.eaton.com
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2.2
Adjustable Frequency Drives
PowerXL DM1 Series
Technical Data and Specifications
PowerXL DM1 Series Specifications
Section Description Specification
Input ratings Rated input voltage 1 = 115 V (100–120 V, +10%/–15%)
2 = 230 V (200–240 V, +10%/–15%)
4 = 400 V (380–480 V, +10%/–15%)
5 = 575 V (525–600 V, +10%/–15%)
Voltage tolerance –15%/10%
Input frequency 50 Hz to 60 Hz (variation up to 45 Hz to 66 Hz)
Input THD >120%
Connection to power Once per minute or less
Boot delay 3 s
Short-circuit withstand rating 100 kAIC (fuses and circuit breakers); 65 kAIC (Type E CMC); 14 kAIC (miniature breakers); 5 kAIC (all)
Power ride-through 100 ms
Logic control ride-through 0.5 s min, 2 s typical
Frequency tolerance 45 Hz to 65 Hz
Total watts loss typical Typical efficiency 97.5% for three phase
Output ratings Output voltage
Continuous output current I
L
: ambient temperature maximum 40 °C, up to 60 °C with derating, overload 1.1 x I
L
(1 min/10 min)
I
H
: ambient temperature maximum 50 °C, up to 60 °C with derating, overload 1.5 x I
H
(1 min/10 min)
Overload current 150% of drive rating for constant torque; 110% of drive rating for variable torque
Initial output current 200% (2 sec/20 sec)
Output frequency 0–400 Hz (standard)
Frequency resolution 0.01 Hz
Maximum cable length See EMC guidelines in Installation Manual
Without EMC considerations: 328 ft (100 m)
Control characteristics Control methods Frequency control; speed control; PM motor speed control
Performance:
V/Hz (volts per hertz)
SVC (sensorless vector)
PM motor
±0.5% of base speed across a 30:1 speed range
±0.5% of base speed across a 60:1 speed range
±0.5% of base speed, up to a 20:1 speed range
Switching frequency 230 V/480 V range: 1 kHz to 16 kHz
Automatic switching frequency derating in case of overload
Frequency reference Analog input: resolution 0.1% (10-bit), accuracy +1%
Analog output: resolution 0.1% (10-bit), accuracy +1%
Panel reference: resolution 0.01 Hz
Field weakening point 20 Hz to 400 Hz
Acceleration time 0.1 s to 3000 s
Deceleration time 0.1 s to 3000 s
Braking torque DC brake: 30% x motor rated torque (T
n
) (without brake chopper)
Dynamic braking (with optional brake chopper using an external brake resistor): 100% continuous maximum rating
Protections Overvoltage protection Yes
Overvoltage trip limit 240 V drives: 430 V / 480 V drives: 850 V
Undervoltage protection Yes
Undervoltage trip limit 240 V drives: 210 V / 480 V drives: 390 V
Earth fault protection Yes
Input phase supervision Yes
Motor phase supervision Yes
Overcurrent protection Yes
Unit overtempurature protection Yes
Motor overload protection Yes
Motor stall protection Yes
Motor underload protection Yes
DC bus overvoltage control Yes
Short-circuit protection of 24 V supply No
Surge protection Yes (differential mode 2 kV; common mode 4 kV)
Conformal-coated boards Yes (prevents corrosion) meets IEC 60721-3-3, unit in operation, Class 3C2
Volume 6—Solid-State Motor Control CA08100007E—January 2021 www.eaton.com V6-T2-15
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2.2
Adjustable Frequency Drives
PowerXL DM1 Series
PowerXL DM1 Series Specifications, continued
Section Description Specification
Control section Control voltage 24 Vdc, max 100 mA
Reference voltage 10.3 Vdc max 10 mA
Digital inputs:
Quantity 4 programmable
Type Positive or negative logic; 18 to 30 Vdc
Speed 1 kHz
Relay output:
Quantity 2 programmable (1 Form C relay and 1 N/O Form A relay)
Specification Switching capacity:
Resistive rating: 3.0 A at 30 Vdc, 3.0 A at 125 V, 3.0 A at 240 Vac
Inductive rating: 0.5 A at 30 Vdc, 0.5 A at 125 V, 0.5 A at 240 Vac
Analog input:
Quantity 1 dipswitch selectable 0–10 Vdc or 0/4 to 20 mA
Specification
Resolution
0–10 Vdc analog
4–20 mA analog
External pot
10-bit
100 kohm input impedance
250 ohm input impedance
1–10 kohm, 2 watt minimum
Analog output:
Quantity 1 dipswitch selectable 0–10 Vdc or 0/4 to 20 mA
Specification
Resolution
0–10 Vdc analog
4–20 mA analog
10-bit
10 mA max
RL max 500 ohm
Communications EtherNet/IP Onboard (DM1 PRO only)
Modbus TCP Onboard (DM1 PRO only)
BACnet/IP Onboard (DM1 PRO only)
Modbus RTU Onboard
BACnet MSTP Onboard (DM1 PRO only)
Dualport EtherNet/IP Onboard (DM1 PRO only)
SmartWire
D/T Onboard (DM1 PRO only)
PROFIBUS Onboard (DM1 PRO only)
CANopen Onboard (DM1 PRO only)
Environmental Ambient operating temperature –10 °C (no frost) to +50 °C, up to +60 °C with derating (CT)
–10 °C (no frost) to +40 °C, up to +60 °C with derating (VT)
Storage temperature –40 °C to +70 °C
Relative humidity 0–95% RH, noncondensing, non-corrosive
Air quality:
Chemical vapors
Mechanical particles
Tested according to IEC 60068-2-60 test key:
Flowing mixed gas corrosion test, method 1 (H
2
S [hydrogen sulfide] and SO
2
[sulfur dioxide])
Designed according to: IEC 60721-3-3, unit in operation, Class 3C2
Vibration:
EN 61800-5-1
EN 60068-2-6
Vibration test at operating status
Displacement amplitude: 0.075 mm (peak) at 10 Hz to 57 Hz
Maximum acceleration amplitude: 1g at 57 Hz to 150 Hz
Shock:
EN 60068-2-27
Shock test at operating status
Peak acceleration: 15 g
Duration: 11 ms
Transportation:
ISTA 1 A
Transported as a single device in a separate package,
Vibration test and drop test per ISTA 1A
Overvoltage Overvoltage Category III
Pollution degree Pollution Degree 2
Enclosure class IP20 standard in entire kW/hp range; NEMA Type 1 with accessory kit
Immunity EN 61800-3:2004/A1:2012, first and second environment
Altitude 100% load capacity (no derating) up to 3280 ft (1000 m)
1% derating for each 328 ft (100 m) above 3280 ft (1000 m) max. 9842 ft (3000 m)
(2000 m for corner grounded earth main systems)
MTBF 300,000 hours
Standards Safety UL 61800-5-1:2012 (Rev. 2018), CSA C22.2 No. 274-17:2017 and EN 61800-5-1:2007/A1:2017
Electrostatic discharge Second environment, IEC 61000-4-2, 4 kV CD or 8 kV AD, Criterion B
Fast transient burst Second environment, IEC 61000-4-4, 2 kV/5 kHz, Criterion B
Dielectrical strength Primary to secondary: 3600 Vac/5100 Vdc; Primary to earth: 2000 Vac/2828 Vdc
Approvals CE, UL and cUL, EAC, RCM (C-Tick), RoHS, TUV, FCC
V6-T2-16 Volume 6—Solid-State Motor Control CA08100007E—January 2021 www.eaton.com
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2
2.2
Adjustable Frequency Drives
PowerXL DM1 Series
Dimensions
Approximate Dimensions in Inches (mm)
PowerXL Series—DM1 Dimensions
Input
Voltage
Frame
Size
Catalog
Number
Output Rating Approximate Dimensions in Inches (mm)
Weight
Lb (kg)
CT/I
H
Current (A)
VT/I
L
Current (A) D H1 H2 W1 W2 W3 Ø
100–120 Vac,
50/60 Hz,
single-phase
FR1 DM1-111D6… 1.6 2.5 7.09 (180) 5.98 (152) 5.51 (140) 2.83 (72) 2.26 (57.5) 2.26 (57.5) 0.20 (5.2) 2.6 (1.2)
DM1-113D0… 3 4.8 7.09 (180) 5.98 (152) 5.51 (140) 2.83 (72) 2.26 (57.5) 2.26 (57.5) 0.20 (5.2) 2.6 (1.2)
FR2 DM1-114D8… 4.8 6.9 7.09 (180) 8.66 (220) 8.15 (207) 4.29 (109) 3.56 (90.5) 3.56 (90.5) 0.22 (5.5) 5.7 (2.6)
DM1-116D9… 6.9 7.8 7.09 (180) 8.66 (220) 8.15 (207) 4.29 (109) 3.56 (90.5) 3.56 (90.5) 0.22 (5.5) 5.7 (2.6)
200–240 Vac,
50/60 Hz,
single-phase
FR1 DM1-121D6… 1.6 2.5 7.09 (180) 5.98 (152) 5.51 (140) 2.83 (72) 2.26 (57.5) 2.26 (57.5) 0.20 (5.2) 2.6 (1.2)
DM1-123D0… 3 4.8 7.09 (180) 5.98 (152) 5.51 (140) 2.83 (72) 2.26 (57.5) 2.26 (57.5) 0.20 (5.2) 2.6 (1.2)
DM1-124D8… 4.8 7.8 7.09 (180) 5.98 (152) 5.51 (140) 2.83 (72) 2.26 (57.5) 2.26 (57.5) 0.20 (5.2) 2.6 (1.2)
FR2 DM1-127D8… 7.8 11 7.09 (180) 8.66 (220) 8.15 (207) 4.29 (109) 3.56 (90.5) 3.56 (90.5) 0.22 (5.5) 5.7 (2.6)
DM1-12011… 11 17.5 7.09 (180) 8.66 (220) 8.15 (207) 4.29 (109) 3.56 (90.5) 3.56 (90.5) 0.22 (5.5) 5.7 (2.6)
FR3 DM1-12017… 17.5 25.3 7.09 (180) 10.24 (260) 9.72 (247) 5.12 (130) 4.57 (116) 4.57 (116) 0.22 (5.5) 8.2 (3.7)
200–240 Vac,
50/60 Hz,
three-phase
FR1 DM1-321D6… 1.6 2.5 7.09 (180) 5.98 (152) 5.51 (140) 2.83 (72) 2.26 (57.5) 2.26 (57.5) 0.20 (5.2) 2.6 (1.2)
DM1-323D0… 3 4.8 7.09 (180) 5.98 (152) 5.51 (140) 2.83 (72) 2.26 (57.5) 2.26 (57.5) 0.20 (5.2) 2.6 (1.2)
DM1-324D8… 4.8 7.8 7.09 (180) 5.98 (152) 5.51 (140) 2.83 (72) 2.26 (57.5) 2.26 (57.5) 0.20 (5.2) 2.6 (1.2)
DM1-327D8… 7.8 11 7.09 (180) 5.98 (152) 5.51 (140) 2.83 (72) 2.26 (57.5) 2.26 (57.5) 0.20 (5.2) 2.6 (1.2)
FR2 DM1-32011… 11 17.5 7.09 (180) 8.66 (220) 8.15 (207) 4.29 (109) 3.56 (90.5) 3.56 (90.5) 0.22 (5.5) 5.7 (2.6)
DM1-32017… 17.5 25.3 7.09 (180) 8.66 (220) 8.15 (207) 4.29 (109) 3.56 (90.5) 3.56 (90.5) 0.22 (5.5) 5.7 (2.6)
FR3 DM1-32025… 25.3 32.2 7.09 (180) 10.24 (260) 9.72 (247) 5.12 (130) 4.57 (116) 4.57 (116) 0.22 (5.5) 8.2 (3.7)
FR4 DM1-32032… 32.2 48.3 7.68 (195) 11.81 (300) 11.02 (280) 7.24 (184) 6.3 (160) 6.3 (160) 0.24 (6) 13.9 (6.3)
DM1-32048… 48.3 62.1 7.68 (195) 11.81 (300) 11.02 (280) 7.24 (184) 6.3 (160) 6.3 (160) 0.24 (6) 13.9 (6.3)
380–480 Vac,
50/60 Hz,
three-phase
FR1 DM1-341D5… 1.5 2.2 7.09 (180) 5.98 (152) 5.51 (140) 2.83 (72) 2.26 (57.5) 2.26 (57.5) 0.20 (5.2) 2.6 (1.2)
DM1-342D2… 2.2 4.3 7.09 (180) 5.98 (152) 5.51 (140) 2.83 (72) 2.26 (57.5) 2.26 (57.5) 0.20 (5.2) 2.6 (1.2)
DM1-344D3
4.3 5.6 7.09 (180) 5.98 (152) 5.51 (140) 2.83 (72) 2.26 (57.5) 2.26 (57.5) 0.20 (5.2) 2.6 (1.2)
DM1-345D6… 5.6 7.6 7.09 (180) 5.98 (152) 5.51 (140) 2.83 (72) 2.26 (57.5) 2.26 (57.5) 0.20 (5.2) 2.6 (1.2)
FR2 DM1-347D6… 7.6 12 7.09 (180) 8.66 (220) 8.15 (207) 4.29 (109) 3.56 (90.5) 3.56 (90.5) 0.22 (5.5) 5.7 (2.6)
DM1-34012… 12 16 7.09 (180) 8.66 (220) 8.15 (207) 4.29 (109) 3.56 (90.5) 3.56 (90.5) 0.22 (5.5) 5.7 (2.6)
DM1-34016… 16 23 7.09 (180) 8.66 (220) 8.15 (207) 4.29 (109) 3.56 (90.5) 3.56 (90.5) 0.22 (5.5) 5.7 (2.6)
FR3 DM1-34023 23 31 7.09 (180) 10.24 (260) 9.72 (247) 5.12 (130) 4.57 (116) 4.57 (116) 0.22 (5.5) 8.2 (3.7)
FR4 DM1-34031… 31 38 7.68 (195) 11.81 (300) 11.02 (280) 7.24 (184) 6.3 (160) 6.3 (160) 0.24 (6) 13.9 (6.3)
DM1-34038… 38 46 7.68 (195) 11.81 (300) 11.02 (280) 7.24 (184) 6.3 (160) 6.3 (160) 0.24 (6) 13.9 (6.3)
525–600 Vac,
50/60 Hz,
three-phase
FR2 DM1-351D7… 1.7 2.7 7.09 (180) 8.66 (220) 8.15 (207) 4.29 (109) 3.56 (90.5) 3.56 (90.5) 0.22 (5.5) 5.7 (2.6)
DM1-352D7… 2.7 4.5 7.09 (180) 8.66 (220) 8.15 (207) 4.29 (109) 3.56 (90.5) 3.56 (90.5) 0.22 (5.5) 5.7 (2.6)
DM1-354D5… 4.5 7.5 7.09 (180) 8.66 (220) 8.15 (207) 4.29 (109) 3.56 (90.5) 3.56 (90.5) 0.22 (5.5) 5.7 (2.6)
DM1-357D5… 7.5 10 7.09 (180) 8.66 (220) 8.15 (207) 4.29 (109) 3.56 (90.5) 3.56 (90.5) 0.22 (5.5) 5.7 (2.6)
DM1-35010… 10 13.5 7.09 (180) 8.66 (220) 8.15 (207) 4.29 (109) 3.56 (90.5) 3.56 (90.5) 0.22 (5.5) 5.7 (2.6)
FR3 DM1-35013 13.5 18 7.09 (180) 10.24 (260) 9.72 (247) 5.12 (130) 4.57 (116) 4.57 (116) 0.22 (5.5) 8.2 (3.7)
FR4 DM1-35018… 18 22 7.68 (195) 11.81 (300) 11.02 (280) 7.24 (184) 6.3 (160) 6.3 (160) 0.24 (6) 13.9 (6.3)
DM1-35022… 22 27 7.68 (195) 11.81 (300) 11.02 (280) 7.24 (184) 6.3 (160) 6.3 (160) 0.24 (6) 13.9 (6.3)
W2
H2
Ø
W3DW1
H1