Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADU300430 Eaton's Crouse-Hinds series Fittings, M20 X 3/4 NPT ADAPTOR STAINLESS STEEL
MFG Item Number
ADU300430
ADU300430 Eaton's Crouse-Hinds series Fittings, M20 X 3/4 NPT ADAPTOR STAINLESS STEEL
MFG Item Number
ADU300430
This item cannot be canceled or returned
Description
M20 X 3/4 NPT ADAPTOR STAINLESS STEEL
Specifications
Specifications
| Manufacturer Part Number |
ADU300430 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Raxton FG Adaptor, Swivel 90 Degree, 3/4 NPT Male x 3/4 NPT Female, Stainless Steel, Unplated |
| Connection Type |
Male/Female |
| External Thread |
M20 |
| Internal Thread |
3/4 NPT |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
ATEX, CCoE, cCSAus, EAC, EX, IECEx, INMETRO |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.215 lbs |
ADU300430
Eaton's Crouse-Hinds series Fittings