Series Information
| Manufacturer Part Number | AEE36 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Plugs & Receptacles |
| Description | AE Series Mounting Box, Number Of Outlet: 1, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum, Size: 1 IN, Cable Entry: 1 1 IN Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 60 And 100 AMP Receptacles |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Mounting Box |
| Approvals | UL |
| Net Weight | 2.57 lbs |
| Gross Weight | 2.57 lbs |