Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AG14A02A

Schneider HVAC Valves

AG14A02A

Schneider HVAC Valves
Actuator, Electric, 2Pos, SR, 24
Item Number
AG14A02A
MFG Item Number
132980
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
AG14A02A
Actuator, Electric, 2Pos, SR, 24

Series Information

Specifications

Specifications
Manufacturer Part Number 132980
Manufacturer Schneider
Family Series Schneider HVAC Valves
Description Actuator, Electric, 2Pos, SR, 24 VAC, App, Rotary, SPDT, N1, Erie PopTop
Control Signal Two Position
Fail-Safe Mode Spring Return
Voltage 24 VAC
Media Temperature 32-250 °F
Manual Operation Yes
Net Weight 1.1 lbs
Gross Weight 1.1 lbs