Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AH5366 Eaton Plugs & Receptacles, Industrial Grade Series, Plug, 20A, 125V, 2P3W, Blk/Wht, Straight
AH5366 Eaton Plugs & Receptacles, Industrial Grade Series, Plug, 20A, 125V, 2P3W, Blk/Wht, Straight
This item cannot be canceled or returned
Description
Plugs & Receptacles, Industrial Grade Series
Plug, 20A, 125V, 2P3W, Blk/Wht, Straight
Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
AH5366 |
| Manufacturer |
Eaton |
| Product Series |
Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Industrial Grade Series |
| Description |
Plug, 20A, 125V, 2P3W, Blk/Wht, Straight, 5-20 |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
5-20P |
| Color |
Black, White |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
cULus |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.185 lbs |
AH5366
Eaton Plugs & Receptacles, Industrial Grade Series