Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AJT80 Mersen Fuses, AJT Series, Fuse AJT - Class J - Time-delay
MFG Item Number
AJT80

AJT80 Mersen Fuses, AJT Series, Fuse AJT - Class J - Time-delay

MFG Item Number
AJT80
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, AJT Series
Item #
AJT80
Fuse AJT - Class J - Time-delay

AJT Series Information

  • 1~600 Amps
  • 600 VAC
  • 500 VDC
  • Cartridge or Center Bolted
  • UL, CSA, IEC Approvals
AJT fuses now provide a visual open fuse indicator. With advanced material technology the AJT series provides IEC Type "2" (No Damage) protection to main, feeder, and branch circuits, for all types of loads. The AJT series requires half the mounting space needed for 600 VAC Class RK fuses. Typical applications include motor circuits, mains, feeders, branch circuits, lighting, heating, transformers, control panels, and load centers.

Videos

Specifications

Specifications
Manufacturer Part Number AJT80
Manufacturer Mersen
Product Series AJT
Family Series Mersen Fuses, AJT Series
Description Fuse AJT - Class J - Time-delay 600VAC 400VDC 80A Blade SmartSpot Amp-Trap 2000
Fuse Type UL Class J
Current Rating 80 A
AC Voltage 600 VAC
DC Voltage 500 VDC
Class J
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator Yes
Alarm Contacts No
Approvals CE, CSA, UL
Net Weight 0.28 lbs
Gross Weight 0.241 lbs
Alternatives
LPJ-80SP
LPJ-80SP
Eaton's Bussmann series Fuses, LPJ Series
0JTD080.V
0JTD080.V
Littelfuse Fuses, JTD Series