Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AT33A00T
Actuator, Electric, Float/Prop,
This item cannot be canceled or returned
Description
Actuator, Electric, Float/Prop,
Specifications
Specifications
| Manufacturer Part Number |
133195 |
| Manufacturer |
Schneider |
| Family Series |
Schneider HVAC Valves |
| Description |
Actuator, Electric, Float/Prop, 0-10 VDC/4-20mAdc, NSR, 24 VAC, No Leads, Rotary, SPDT, TO, N1, Erie |
| Control Signal |
Proportional 0-10 VDC, Proportional 4-20 mA |
| Fail-Safe Mode |
Non-Spring Return |
| Voltage |
24 VAC |
| Media Temperature |
35-125 °F |
| Manual Operation |
Yes |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
AT33A00T
Schneider HVAC Valves