Series Information
| Manufacturer Part Number | 162378 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Soft Starters |
| Description | Altistart 01 Soft Start (ATS01), for Asynchronous Motor, 6A, 460-480V, 2 HP, Triple-phase, |
| Nominal Load Voltage | 480 V |
| AC Voltage | 460-480 VAC |
| Current Rating | 30 A |
| Operating Temperature | 14-104 °F |
| Bypass | Yes |
| Protection Rating | IP20 |
| Approvals | CCC, CSA, IEC, UL |
| Net Weight | 0.9256 lbs |
| Gross Weight | 1.165 lbs |