Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATSU01N232LT Square D Soft Starters, Altistart 01 Soft Start (ATSU01),
ATSU01N232LT Square D Soft Starters, Altistart 01 Soft Start (ATSU01),
This item cannot be canceled or returned
Description
Altistart 01 Soft Start (ATSU01),
Specifications
Specifications
| Manufacturer Part Number |
116731 |
| Manufacturer |
Square D |
| Family Series |
Square D Soft Starters |
| Description |
Altistart 01 Soft Start (ATSU01), for Asynchronous Motor, 200-480V, 32A,10 HP, 15 kW, Triple-phase, |
| Nominal Load Voltage |
240 V, 380 V, 415 V, 480 V |
| AC Voltage |
200-480 VAC |
| Current Rating |
0.1 A |
| Operating Temperature |
14-104 °F |
| Bypass |
Yes |
| Protection Rating |
IP20 |
| Approvals |
CCC, CSA, IEC, UL |
| Net Weight |
1.08 lbs |
| Gross Weight |
1.08 lbs |
ATSU01N232LT
Square D Soft Starters