Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ATV320U22N4B Square D Drives, -
MFG Item Number
ATV320U22N4B

ATV320U22N4B Square D Drives, -

MFG Item Number
ATV320U22N4B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
ATV320U22N4B
-

Series Information

Specifications

Specifications
Manufacturer Part Number ATV320U22N4B
Manufacturer Square D
Family Series Square D Drives
Description -
Phase 3
HP (Constant Torque Rating) 3 hp
Amps (Constant Torque Rating) 8.7 A
Amps (Variable Torque Rating) 5.5 A
Brake DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Not Available
Motor Control-Max Level Quadratic, Sensorless Flux Vector, V/Hz (Scalar)
Mounting Chassis Mount
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-500 VAC
Frequency 599 Hz
Enclosure Protected Chassis
Protection Rating IP20
Dynamic Braking Not Included
Height 12.8 "
Width 2.4 "
Depth 9.6 "
Net Weight 0 lbs
Gross Weight 0 lbs