Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AV2321000 ABB HVAC Valves, AV2 Series, ELECTROPNEUMATIC POSITIONER
MFG Item Number
AV2321000
AV2321000 ABB HVAC Valves, AV2 Series, ELECTROPNEUMATIC POSITIONER
MFG Item Number
AV2321000
This item cannot be canceled or returned
Description
ELECTROPNEUMATIC POSITIONER
Specifications
Specifications
| Manufacturer Part Number |
AV2321000 |
| Manufacturer |
ABB |
| Product Series |
AV2 |
| Family Series |
ABB HVAC Valves, AV2 Series |
| Description |
ELECTROPNEUMATIC POSITIONER |
| Control Signal |
4-20 mA |
| Voltage |
16-34 VDC |
| Stroke |
102 " |
| Media Temperature |
-40-180 °F |
| Approvals |
CE |
| Net Weight |
5.11 lbs |
| Gross Weight |
7.855 lbs |
AV2321000
ABB HVAC Valves, AV2 Series