Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B004-DUA4-HR-K Eaton's Tripp Lite series Power Supplies, 4-Port DVI Dual-Link / USB KVM
MFG Item Number
B004-DUA4-HR-K
B004-DUA4-HR-K Eaton's Tripp Lite series Power Supplies, 4-Port DVI Dual-Link / USB KVM
MFG Item Number
B004-DUA4-HR-K
This item cannot be canceled or returned
Description
4-Port DVI Dual-Link / USB KVM
Specifications
Specifications
| Manufacturer Part Number |
B004-DUA4-HR-K |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
4-Port DVI Dual-Link / USB KVM Switch w/ Audio & 4x 6ft Cables |
| Approvals |
cUL, FCC, UL |
| Net Weight |
5.56 lbs |
| Gross Weight |
5.56 lbs |
B004-DUA4-HR-K
Eaton's Tripp Lite series Power Supplies