Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B022-U16-IP Eaton's Tripp Lite series Power Supplies, 16-Port Rackmount IP KVM Switch w/
MFG Item Number
B022-U16-IP
B022-U16-IP Eaton's Tripp Lite series Power Supplies, 16-Port Rackmount IP KVM Switch w/
MFG Item Number
B022-U16-IP
This item cannot be canceled or returned
Description
16-Port Rackmount IP KVM Switch w/
Specifications
Specifications
| Manufacturer Part Number |
B022-U16-IP |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
16-Port Rackmount IP KVM Switch w/ On-Screen Display Steel 1URM |
| Mounting |
Rack Mount |
| Net Weight |
7 lbs |
| Gross Weight |
7 lbs |
B022-U16-IP
Eaton's Tripp Lite series Power Supplies