B072-016-1-IP
Eaton's Tripp Lite series Power Supplies

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B072-016-1-IP Eaton's Tripp Lite series Power Supplies, 16-Port NetCommander Cat5 KVM
MFG Item Number
B072-016-1-IP

B072-016-1-IP Eaton's Tripp Lite series Power Supplies, 16-Port NetCommander Cat5 KVM

MFG Item Number
B072-016-1-IP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
B072-016-1-IP
16-Port NetCommander Cat5 KVM

Series Information

Specifications

Specifications
Manufacturer Part Number B072-016-1-IP
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Power Supplies
Description 16-Port NetCommander Cat5 KVM Switch with IP Remote Access
Capacity 50 W
Voltage 100 VAC, 110 VAC, 120 VAC, 127 VAC, 200 VAC, 208 VAC, 220 VAC, 230 VAC, 240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Mounting Rack Mount
Approvals CE, CSA, FCC, IEC, UL
Net Weight 6.6 lbs
Gross Weight 6.6 lbs