Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B203-104-POC Eaton's Tripp Lite series Panel & Computer Interface Cables, USB over Cat5/Cat6 Extender Kit
MFG Item Number
B203-104-POC
B203-104-POC Eaton's Tripp Lite series Panel & Computer Interface Cables, USB over Cat5/Cat6 Extender Kit
MFG Item Number
B203-104-POC
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB over Cat5/Cat6 Extender Kit
Specifications
Specifications
| Manufacturer Part Number |
B203-104-POC |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB over Cat5/Cat6 Extender Kit 4-Port with PoC USB 2.0 164 ft. |
| Connection Type |
USB |
| Connection Configuration |
Female |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Approvals |
CE, REACH |
| Gross Weight |
0.35 lbs |
| Net Weight |
0.17 lbs |
B203-104-POC
Eaton's Tripp Lite series Panel & Computer Interface Cables