B27SNC25BP24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B27SNC25BP24 Eaton Starters, B27 Series, DPSTR 2P OP 25A 240AC .16-.24A SEP CTL
MFG Item Number
B27SNC25BP24

B27SNC25BP24 Eaton Starters, B27 Series, DPSTR 2P OP 25A 240AC .16-.24A SEP CTL

MFG Item Number
B27SNC25BP24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, B27 Series
Item #
B27SNC25BP24
DPSTR 2P OP 25A 240AC .16-.24A SEP CTL

B27 Series Information


Specifications

Specifications
Manufacturer Part Number B27SNC25BP24
Manufacturer Eaton
Product Series B27
Family Series Eaton Starters, B27 Series
Description Eaton definite purpose starter, 25 A, Coil: 208-240 V, 50/60 Hz, 0.16-0.24 FLA, Separate control wiring, Open with metal mounting plate, 25 A IFL, Single-phase, Screw/pressure plate, Non-reversing
Phase 1
Number of Poles 2
Current Rating 25 A
Nominal Voltage 208 VAC, 240 VAC
Enclosed No
Approvals CE, CSA, UL
Net Weight 2.4 lbs
Gross Weight 2.4 lbs