Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B2P-48-60 Avatar Instruments Process Controllers, B2P Series, Series B2P SCR Power Controller,
MFG Item Number
B2P-48-60
B2P-48-60 Avatar Instruments Process Controllers, B2P Series, Series B2P SCR Power Controller,
MFG Item Number
B2P-48-60
This item cannot be canceled or returned
Description
Process Controllers, B2P Series
Series B2P SCR Power Controller,
Specifications
Specifications
| Manufacturer Part Number |
B2P-48-60 |
| Manufacturer |
Avatar Instruments |
| Product Series |
B2P |
| Family Series |
Avatar Instruments Process Controllers, B2P Series |
| Description |
Series B2P SCR Power Controller, 480V, 60A |
| Voltage |
480 VAC |
| Nominal Voltage |
480 VAC |
| Current Rating |
60 A |
| Control Input |
4-20 mA |
| Auxiliary Output |
None |
| Firing Mode |
Phase Angle |
| Communication |
None |
| Alarm Outputs |
(1) Solid State Relay |
| Current Limiter |
No |
| Fusible |
No |
| On-Board Temperature PID |
No |
| Signal Feedback |
No |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
B2P-48-60
Avatar Instruments Process Controllers, B2P Series