Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B84143A8R105 Epcos Filters, B84143 Series, FILTER, 3-LINE EMC FILTER, 3X8A,
MFG Item Number
B84143A8R105
B84143A8R105 Epcos Filters, B84143 Series, FILTER, 3-LINE EMC FILTER, 3X8A,
MFG Item Number
B84143A8R105
This item cannot be canceled or returned
Description
FILTER, 3-LINE EMC FILTER, 3X8A,
B84143 Series Information
Up to 2500 Amps Up to 760 Volts Single or Three Phase High Insertion Loss UL; cUL; CSA Approvals EMC filters attenuate the EMI/RFI caused by the power switching devices (IGBTs and SCRs) which are common in today's motor drives. They are used wherever motor drives or other electronic power converters share a common power source or are in close proximity to other electronic equipment. EPCOS filters can bring most motor drives into compliance with limits set by the FCC and the European EMC Directive.
Specifications
Specifications
Manufacturer Part Number
B84143A8R105
Manufacturer
Epcos
Product Series
B84143
Family Series
Epcos Filters, B84143 Series
Description
FILTER, 3-LINE EMC FILTER, 3X8A, 480/275V
Phase
3
Number of Lines
3
Current Rating
8 A
Max Voltage
300 VAC, 520 VAC
Frequency
50 Hz, 60 Hz
Termination
Finger Safe Terminal Blocks
Ambient Temperature
212 °F
Approvals
CSA, cUL, UL
Net Weight
1.28 lbs
Gross Weight
1.28 lbs
*Galco is not an authorized distributor for this brand Click here for details .
B84143A8R105
Epcos Filters, B84143 Series