Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B844ZN Eaton's B-Line series Enclosures, B844 ZN
MFG Item Number
78101157478
B844ZN Eaton's B-Line series Enclosures, B844 ZN
MFG Item Number
78101157478
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101157478 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
B844 ZN |
| Accessory Type |
Shelf Bracket |
| Material |
Steel |
| Net Weight |
1.32 lbs |
| Gross Weight |
1.152 lbs |
B844ZN
Eaton's B-Line series Enclosures