Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAPI HVAC Sensors, Outside Air Units Series
BA/1K(NI)-H200-O-BB2
BAPI HVAC Sensors, Outside Air Units Series
Temp/Humidity Sensor, Outside Air,
Item Number
BA/1K(NI)-H200-O-BB2
This item cannot be canceled or returned
Description
HVAC Sensors, Outside Air Units Series
Item #
BA/1K(NI)-H200-O-BB2
Temp/Humidity Sensor, Outside Air,
Outside Air Units Series Information
Specifications
Specifications
| Manufacturer Part Number |
38889 |
| Manufacturer |
BAPI |
| Product Series |
Outside Air Units |
| Family Series |
BAPI HVAC Sensors, Outside Air Units Series |
| Description |
Temp/Humidity Sensor, Outside Air, +/- 2pct., 0-5V or 4-20mA Output |
| Application |
Outdoor |
| Output |
0-5 VDC, 4-20 mA |
| Input |
10-35 VDC |
| Humidity Range |
0-100 % RH |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Operating Temperature |
-40-158 °F |
| Comments |
BA/1K[NI]-H200-O-BB2 |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
BA/1K(NI)-H200-O-BB2
BAPI HVAC Sensors, Outside Air Units Series